Motion
K01602A07
Krylon® Aerosol Spray Paint - Black, 12 oz Container Size, Lacquer, Exterior, Interior, Ultra Flat Finish, Acrylic Enamel, 15 ft² Coverage Range, 12 min to 30 min Dry Time
MI ITEM #01951407
MFR #K01602A07
Price$13.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Spray Paint - Black, 12 oz Container Size, Lacquer, Exterior, Interior, Ultra Flat Finish, Acrylic Enamel, 15 ft² Coverage Range, 12 min to 30 min Dry Time
MI ITEM #01951407
MFR #K01602A07

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$13.90/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Coverage Range
    15 ft²
  • Weight
    1.03 lbs
  • Weight Case
    6.174 lbs
  • Weight Each
    1.029 lbs

Details

  • Base Type
    Lacquer
  • Color
    Black
  • Color Family
    Black
  • Dry Time
    12 min to 30 min
  • Exposure
    Interior/Exterior
  • Finish
    Ultra Flat
  • Harmonization Code
    3208100000
  • Manufacturer Upc Number
    075577000609
  • Package Quantity
    6
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Resin Type
    Acrylic Enamel
  • Surface
    Metal, Wood, Fabric
  • UPC_NO
    075577000609

Overview

Mfr description
K01602A07 ULTRA-FLAT BLACK
  • No recoat window, recoat anytime
  • Dries to touch in 8 minutes
  • Hard, protective, durable finish
  • High-gloss finish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought