Motion
R00699
Solvent Base Spray Primer - Red, 15 oz Container, Exterior, Interior, Solvent, Acrylic Alkyd Enamel, 20 ft² Coverage Range, 25 min Dry Time
Mi Item #02030348
MFR #R00699
Price$15.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Spray Primer - Red, 15 oz Container, Exterior, Interior, Solvent, Acrylic Alkyd Enamel, 20 ft² Coverage Range, 25 min Dry Time
Mi Item #02030348
MFR #R00699

Mfr description
K00699008 RED OXIDE PRIMER
  • EZ Touch Fanspray Nozzle
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$15.53/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Coverage Range
    20 ft²
  • Net Weight
    15 oz.

Details

  • Application Temperature Range
    50 Degrees to 85 °F
  • Base Type
    Solvent
  • Color
    Red
  • Color Family
    Red
  • Coverage
    25 ft²
  • Dry Time
    25 min
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Interior/Exterior
  • Manufacturer Upc Number
    724504006992
  • Max Application Temperature
    +120 °F
  • Nozzle Type
    Single Direction
  • Package Quantity
    6
  • Resin Type
    Acrylic Alkyd Enamel
  • Standards Met
    MIR Compliant
  • UPC_NO
    724504006992
  • Volatile Organic Compound Content
    809 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)