Motion
K00839008
Krylon® Aerosol Spray Paint - Light Machinary Gray, 15 oz Container Size, Solvent, Exterior, Interior, Gloss Finish, Acrylic Alkyd Enamel, 30 ft² Coverage Range, 25 min. Dry Time
MI ITEM #02030355
MFR #K00839008
Price$15.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Spray Paint - Light Machinary Gray, 15 oz Container Size, Solvent, Exterior, Interior, Gloss Finish, Acrylic Alkyd Enamel, 30 ft² Coverage Range, 25 min. Dry Time
MI ITEM #02030355
MFR #K00839008

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$15.36/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Coverage Range
    30 ft²
  • Net Weight
    14 oz.
  • Weight
    1.25 lbs
  • Weight Case
    7.500 lbs
  • Weight Each
    1.250 lbs

Details

  • Application Temperature Range
    50 Degrees to 85 °F
  • Base Type
    Solvent
  • Color
    Light Machinary Gray
  • Color Family
    Gray
  • Coverage
    25 ft²
  • Dry Time
    25 min.
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Gloss
  • Harmonization Code
    3208100000
  • Manufacturer Upc Number
    724504008392
  • Package Quantity
    6
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Resin Type
    Acrylic Alkyd Enamel
  • Standards Met
    MIR Compliant
  • UPC_NO
    724504008392
  • Volatile Organic Compound Content
    50.24 %

Overview

Mfr description
K00839008 LIGHT MACHINERY GRAY (ASA-61)
  • Specially formulated for a variety of industrial applications
  • Ideal for light- to heavy-duty painting projects, both indoors and outdoors
  • Tough, protective coating resists chipping and peeling
  • Dries to touch in 15 minutes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought