Motion
Lectra-Motive Electric Parts Cleaner 19oz

CRC INDUSTRIES
Lectra-Motive Electric Parts Cleaner 19oz

CRC Electric Part Cleaner - 19 oz, Aerosol, Aerosol Spray, No
Mi Item #02030766
MFR #Lectra-Motive Electric Parts Cleaner 19oz
Price$16.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Lectra-Motive Electric Parts Cleaner 19oz

CRC Electric Part Cleaner - 19 oz, Aerosol, Aerosol Spray, No
Mi Item #02030766
MFR #Lectra-Motive Electric Parts Cleaner 19oz

Mfr description
1003634 ELECTRIC PARTS CLEANER AER20OZ
  • Dissolves grease, oil dirt and wax
  • Leaves no residue
  • Non-flammable
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.72/each

Specifications

Dimensions

  • Boiling Point
    250°F
  • Container Size
    19 oz
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -8°F
  • Shelf Life
    10 yr
  • Specific Gravity
    1.62
  • VOC Content
    0
  • Weight
    1.5 lbs

Details

  • Appearance
    Colorless Liquid
  • Application
    Energized Equipment
  • Base Type
    Chlorinated
  • Color
    Clear
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Dielectric Strength
    37,500 V
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Aerosol Spray
  • KB Value
    95
  • Manufacturer Upc Number
    078254050188
  • Plastic Safe
    No
  • Product Types
    Electric Parts Cleaner
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Scent
    Irritating
  • Solvent Free
    No
  • UPC_NO
    078254050188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)