1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMERICAN ROLLER BEARINGS
AE5026
130 mm ID, 200 mm OD, 52 mm Width
MI ITEM #
02031570
MFR #
AE5026
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
AMERICAN ROLLER BEARINGS AE5026
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMERICAN ROLLER BEARINGS
AE5026
130 mm ID, 200 mm OD, 52 mm Width
MI ITEM #
02031570
MFR #
AE5026
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
AE5026 BRG
Specifications
Bore Diameter
130 mm
Outside Diameter
200 mm
Overall Width
52 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought