Motion
HBS30HB30SM11
Low Carbon Steel Material, 3.0000 in Pipe Size
MI ITEM #02034781
MFR #HBS30HB30SM11
Price$125.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Carbon Steel Material, 3.0000 in Pipe Size
MI ITEM #02034781
MFR #HBS30HB30SM11

Mfr description
HBS 30HB 30SM 11 FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.90/each

Specifications

Dimensions

  • Overall Length
    5.7500 in
  • Pipe Size
    3.0000 in

Details

  • Material
    Low Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)