Motion
L190 OCT HYTREL 1 3/8

LOVEJOY INC
L190 OCT HYTREL 1 3/8

Jaw Coupling Spider & Element - Hytrel®, Spider - Open Center, Straight Jaw, 5000 rpm, Tan Color
Mi Item #02040002
MFR #L190 OCT HYTREL 1 3/8
Price$197.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L190 OCT HYTREL 1 3/8

Jaw Coupling Spider & Element - Hytrel®, Spider - Open Center, Straight Jaw, 5000 rpm, Tan Color
Mi Item #02040002
MFR #L190 OCT HYTREL 1 3/8

Mfr description
L190 HYTREL OPEN CENTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.94/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Bore Diameter
    1.3750 in
  • Coupling Diameter
    4.5000 in | 114.29 mm
  • Coupling Overall Length
    4.8600 in
  • Coupling Size
    L190
  • Coupling Size Code
    L190
  • Element Thickness
    22.35 mm
  • Hub End Diameter
    4 in
  • Length Through Bore
    1.9400 in
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.150 in
  • Outside Diameter
    114.30 mm
  • Weight
    0.26 lbs

Details

  • Bore Type
    Rough Stock
  • Color
    Tan
  • Element Durometer
    55D
  • Element Material
    Hytrel®
  • Element Type
    Spider - Open Center
  • Hub Material
    Iron
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514438099
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144380999
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -60 to 250 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    529 N-m
  • Torque Rating (in-lb)
    4680 in-lbs
  • Transmissible Torque
    4680 in-lbs
  • UPC_NO
    685144380999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)