Motion
FC12-5/8

BOSTON GEAR
FC12-5/8

Jaw Coupling Hub - Cplg Size: FC12, Straight Jaw, 0.6250 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #02041157
MFR #FC12-5/8
Price$87.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FC12-5/8

Jaw Coupling Hub - Cplg Size: FC12, Straight Jaw, 0.6250 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #02041157
MFR #FC12-5/8

Mfr description
FC12-5/8 HALF HUB (52405)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.29/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Coupling Overall Length
    2.3125 in
  • Coupling Size Code
    FC12
  • Hub End Diameter
    1 in
  • Length Through Bore
    0.8438 in
  • Outside Diameter
    1.2500 in
  • Weight
    1.30 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    FC
  • UPC_NO
    781711524053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)