Motion
53940
O1 Tool Steel Flat Bar Stock - 1/32 in Thick, 18 in Long
MI ITEM #02048231
MFR #53940
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O1 Tool Steel Flat Bar Stock - 1/32 in Thick, 18 in Long
MI ITEM #02048231
MFR #53940

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53940 - 496 1/32X3X18 FLAT STOCK
  • Stock is dimensionally stable—for the most intricate work
  • Deep hardening characteristics and fine grain structure
  • Machines freely—fully spheroidized, annealed
  • Full length identification eliminates confusion with other steels

Specifications

  • Material
    O1 Tool Steel
  • Length
    18 in
  • Thickness
    1/32 in
  • Length Tolerance
    ±1/4 in
  • Thickness Tolerance
    ±0.001 in
  • Width Tolerance
    +0.000/+0.005 in
  • Meets Industry Standards By
    AISI, SAE
  • Industry Standards Met
    AISI/SAE O1
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text