Motion
53947
O1 Tool Steel Flat Bar Stock - 3/64 in Thick, 18 in Long
MI ITEM #02048238
MFR #53947
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O1 Tool Steel Flat Bar Stock - 3/64 in Thick, 18 in Long
MI ITEM #02048238
MFR #53947

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53947 - 496 3/64X1-1/2X18 FLAT STOCK

Specifications

  • Material
    O1 Tool Steel
  • Length
    18 in
  • Thickness
    3/64 in
  • Length Tolerance
    ±1/4 in
  • Thickness Tolerance
    ±0.001 in
  • Width Tolerance
    +0.000/+0.005 in
  • Meets Industry Standards By
    AISI, SAE
  • Industry Standards Met
    AISI/SAE O1
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text