Motion
53954
Flat Bar Stock - 1/2 in Wide, 1/16 in Thick, 18 in Long
MI ITEM #02048245
MFR #53954
Price$34.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Bar Stock - 1/2 in Wide, 1/16 in Thick, 18 in Long
MI ITEM #02048245
MFR #53954

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.75/each

Specifications

Dimensions

  • Length
    18 in
  • Thickness
    1/16 in
  • Weight
    0.20 lbs
  • Width
    1/2 in

Details

  • Finish
    Finer
  • Industry Standards Met
    AISI
  • Length Tolerance
    +1/4 in
  • Thickness Tolerance
    ±0.001 in
  • Width Tolerance
    +0/0.005 in

Overview

Mfr description
53954 - 496 1/16X1/2X18 FLAT STOCK
  • Stock is dimensionally stable—for the most intricate work
  • Deep hardening characteristics and fine grain structure
  • Machines freely—fully spheroidized, annealed
  • Full length identification eliminates confusion with other steels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought