Specifications
Dimensions
- Weight0.50 lbs
Overview
Mfr description
54001 - 496 1/8X3/4X18 FLAT STOCK
- Stock is dimensionally stable—for the most intricate work
- Deep hardening characteristics and fine grain structure
- Machines freely—fully spheroidized, annealed
- Full length identification eliminates confusion with other steels