Overview
Mfr description
54007 - 496 1/8X2-1/2X18 FLAT STOCK
- Stock is dimensionally stable—for the most intricate work
- Deep hardening characteristics and fine grain structure
- Machines freely—fully spheroidized, annealed
- Full length identification eliminates confusion with other steels
Specifications
- Weight1.60 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data