Motion
54053
O1 Tool Steel Flat Bar Stock - 3/16 in Thick, 18 in Long
MI ITEM #02048344
MFR #54053
List Price$258.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O1 Tool Steel Flat Bar Stock - 3/16 in Thick, 18 in Long
MI ITEM #02048344
MFR #54053

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$258.63/each for your price

Overview

Mfr description
54053 - 496 3/16X4X18 FLAT STOCK
  • Stock is dimensionally stable—for the most intricate work
  • Deep hardening characteristics and fine grain structure
  • Machines freely—fully spheroidized, annealed
  • Full length identification eliminates confusion with other steels

Specifications

  • Material
    O1 Tool Steel
  • Length
    18 in
  • Thickness
    3/16 in
  • Length Tolerance
    ±1/4 in
  • Thickness Tolerance
    ±0.001 in
  • Width Tolerance
    +0.000/+0.005 in
  • Meets Industry Standards By
    AISI, SAE
  • Industry Standards Met
    AISI/SAE O1
  • Weight
    3.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought