Motion
54123
Flat Bar Stock - 2 in Wide, 3/8 in Thick, 18 in Long
MI ITEM #02048414
MFR #54123
List Price$229.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Bar Stock - 2 in Wide, 3/8 in Thick, 18 in Long
MI ITEM #02048414
MFR #54123

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$229.08/each for your price

Overview

Mfr description
54123 - 496 3/8X2X18 FLAT STOCK
  • Stock is dimensionally stable—for the most intricate work
  • Deep hardening characteristics and fine grain structure
  • Machines freely—fully spheroidized, annealed
  • Full length identification eliminates confusion with other steels

Specifications

  • Finish
    Finer
  • Length
    18 in
  • Thickness
    3/8 in
  • Width
    2 in
  • Length Tolerance
    +1/4 in
  • Thickness Tolerance
    ±0.001 in
  • Width Tolerance
    +0/0.005 in
  • Industry Standards Met
    AISI
  • Weight
    3.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text