Motion
54301
O1 Tool Steel Flat Bar Stock - 1/8 in Thick, 36 in Long
MI ITEM #02048572
MFR #54301
List Price$134.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O1 Tool Steel Flat Bar Stock - 1/8 in Thick, 36 in Long
MI ITEM #02048572
MFR #54301

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$134.68/each for your price

Overview

Mfr description
54301 - 496 1/8X1X36 FLAT STOCK

Specifications

  • Material
    O1 Tool Steel
  • Length
    36 in
  • Thickness
    1/8 in
  • Length Tolerance
    ±5/8 in
  • Thickness Tolerance
    ±0.001 in
  • Width Tolerance
    +0.000/+0.005 in
  • Meets Industry Standards By
    AISI, SAE
  • Industry Standards Met
    AISI/SAE O1
  • Weight
    1.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought