Motion
54548
A2 Tool Steel Flat Bar Stock - 1/8 in Thick, 36 in Long
MI ITEM #02048796
MFR #54548
List Price$227.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A2 Tool Steel Flat Bar Stock - 1/8 in Thick, 36 in Long
MI ITEM #02048796
MFR #54548

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$227.38/each for your price

Overview

Mfr description
54548 - 497 1/8X1-1/2X36 FLAT STOCK

Specifications

  • Material
    A2 Tool Steel
  • Length
    36 in
  • Thickness
    1/8 in
  • Length Tolerance
    ±5/8 in
  • Thickness Tolerance
    ±0.001 in
  • Width Tolerance
    +0.000/+0.005 in
  • Meets Industry Standards By
    AISI, SAE
  • Industry Standards Met
    AISI/SAE A2
  • Weight
    1.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text