Motion
54788
A2 Tool Steel Flat Bar Stock - 2 in Wide, 1 in Thick, 18 in Long
MI ITEM #02048977
MFR #54788
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A2 Tool Steel Flat Bar Stock - 2 in Wide, 1 in Thick, 18 in Long
MI ITEM #02048977
MFR #54788

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54788 - 497 1X2X18 FLAT STOCK
  • 5% chromium content makes this steel especially desirable for punches and dies to be used in long production runs since it gives the tools far longer life
  • Up to 50% more pieces per sharpening can be produced than with oil hardening steel
  • High wear resistance is also ideal for punches and dies to stamp silicon, stainless steels, Monel® metal and other abrasive material
  • Maintains close dimensional accuracy throughout the heat-treating process—the wide 75° hardening range make this virtually foolproof
  • Full-length identification eliminates confusion with other steels

Specifications

  • Material
    A2 Tool Steel
  • Length
    18 in
  • Thickness
    1 in
  • Width
    2 in
  • Length Tolerance
    ±1/4 in
  • Thickness Tolerance
    ±0.001 in
  • Width Tolerance
    +0.000/+0.005 in
  • Meets Industry Standards By
    AISI, SAE
  • Industry Standards Met
    AISI/SAE A2
  • Weight
    10.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text