Motion
54923
Flat Bar Stock -
MI ITEM #02049056
MFR #54923
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Bar Stock -
MI ITEM #02049056
MFR #54923

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54923 - 498 3/16X1X24 LC FLAT STOCK
  • Substantial cost reductions over tool steel ground flat stock—savings up to 60% because this is a low carbon steel
  • Ideal for a wide variety of parts that do not require more expensive heat-treated steels, such as stripper plates, jigs, fixtures, machine and component parts, templates, etc.
  • Can be carburized or case hardened—physical properties, especially tensile strength, yield point, and Brinell hardness, are substantially higher after hardening
  • NOTE: Thickness of 1/8” and under are made from AISI 1010 material

Specifications

  • Weight
    1.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought