Motion
54971
Steel Flat Bar Stock - 2-1/2 in Wide, 3/8 in Thick, 24 in Long
MI ITEM #02049103
MFR #54971
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Flat Bar Stock - 2-1/2 in Wide, 3/8 in Thick, 24 in Long
MI ITEM #02049103
MFR #54971

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54971 - 498 3/8X2-1/2X24 LC FLAT STOCK
  • Substantial cost reductions over tool steel ground flat stock—savings up to 60% because this is a low carbon steel
  • Ideal for a wide variety of parts that do not require more expensive heat-treated steels, such as stripper plates, jigs, fixtures, machine and component parts, templates, etc.
  • Can be carburized or case hardened—physical properties, especially tensile strength, yield point, and Brinell hardness, are substantially higher after hardening
  • NOTE: Thickness of 1/8” and under are made from AISI 1010 material

Specifications

  • Material
    Steel
  • Length
    24 in
  • Thickness
    3/8 in
  • Width
    2-1/2 in
  • Length Tolerance
    ±1/2 in
  • Thickness Tolerance
    ±0.001 in
  • Width Tolerance
    +0.000/+0.005 in
  • Meets Industry Standards By
    AISI
  • Industry Standards Met
    AISI 1018
  • Weight
    6.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text