Overview
Mfr description
57249 - 498 1/4X1/4X24 LC FLAT STOCK
- Substantial cost reductions over tool steel ground flat stock—savings up to 60% because this is a low carbon steel
- Ideal for a wide variety of parts that do not require more expensive heat-treated steels, such as stripper plates, jigs, fixtures, machine and component parts, templates, etc.
- Can be carburized or case hardened—physical properties, especially tensile strength, yield point, and Brinell hardness, are substantially higher after hardening
- NOTE: Thickness of 1/8” and under are made from AISI 1010 material
Specifications
- Weight0.40 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data