Overview
Mfr description
57491 - 497 1/16X1X18 FLAT STOCK
- 5% chromium content makes this steel especially desirable for punches and dies to be used in long production runs since it gives the tools far longer life
- Up to 50% more pieces per sharpening can be produced than with oil hardening steel
- High wear resistance is also ideal for punches and dies to stamp silicon, stainless steels, Monel® metal and other abrasive material
- Maintains close dimensional accuracy throughout the heat-treating process—the wide 75° hardening range make this virtually foolproof
- Full-length identification eliminates confusion with other steels
Specifications
- Weight0.30 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data