Motion
B954S000024-13

BUNTING BEARINGS LLC
B954S000024-13

3 in OD, 13 in Overall Length, Cast Aluminum Bronze Material
MI ITEM #02055987
MFR #B954S000024-13
Price$576.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B954S000024-13

3 in OD, 13 in Overall Length, Cast Aluminum Bronze Material
MI ITEM #02055987
MFR #B954S000024-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$576.46/each

Specifications

Dimensions

  • Maximum P Value
    6000
  • Maximum PV Value
    125000
  • Outside Diameter
    3 in
  • Overall Length
    13 in

Details

  • Material
    Cast Aluminum Bronze
  • Max V Value
    250
  • Operating Temperature Range
    -450 to 750 °F

Overview

Mfr description
B954S000024-13 BAR SOLID X 3 X 13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought