Motion
2274
Pacesetter AC Right Angle Gear Motor - 5:1 Ratio, 3/8 hp, 230 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 1.90 A - Full Load Current
Mi Item #02056377
MFR #2274
Price$960.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pacesetter AC Right Angle Gear Motor - 5:1 Ratio, 3/8 hp, 230 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 1.90 A - Full Load Current
Mi Item #02056377
MFR #2274

Mfr description
2274 GEARMOTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$960.13/each

Specifications

Dimensions

  • Gear Ratio
    5:1
  • Overhung Load
    180 lbs
  • Weight
    17.50 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.90 A
  • Full Load Torque
    54 in/lb
  • Harmonization Code
    8501.51.3020
  • Input Horsepower
    3/8 hp
  • Insulation Class
    F
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Foot
  • NEMA Frame
    42R
  • Output RPM
    340.0 rpm
  • Shaft Type
    Right Angle
  • Stage
    1
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Supply Voltage
    230 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)