Motion
2236
Pacesetter Ac Right Angle Gear Motor - 280:1 Ratio, 3/8 hp, 230 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 2.00 A - Full Load Current
Mi Item #02056378
MFR #2236
Price$1,310.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pacesetter Ac Right Angle Gear Motor - 280:1 Ratio, 3/8 hp, 230 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 2.00 A - Full Load Current
Mi Item #02056378
MFR #2236

Mfr description
2236 GEARMOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,310.75/each

Specifications

Dimensions

  • Frame Size
    42R
  • Gear Ratio
    280:1
  • Motor Length Less Shaft
    12.1000 in
  • Overall Length C Dimension
    12.1000 in
  • Overhung Load
    200 lbs
  • Weight
    19.50 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.00 A
  • Full Load Torque
    380 in/lb
  • Harmonization Code
    8501.51.3020
  • Input Horsepower
    3/8 hp
  • Insulation Class
    F
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Face / Foot
  • NEMA Frame
    42R
  • Output RPM
    6.0 rpm
  • Shaft Type
    Right Angle
  • Stage
    2
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Style
    Right Angle
  • Thermal Protection
    Yes
  • Volts @ Frequency
    230 V 60 Hz
  • Wiring Diagram
    07410881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)