Motion
L276 2 1/2 5/8X5/16KW

LOVEJOY INC
L276 2 1/2 5/8X5/16KW

Jaw Coupling Hub - Cplg Size: L276, Straight Jaw, 2.5000 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #02056711
MFR #L276 2 1/2 5/8X5/16KW
Price$392.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L276 2 1/2 5/8X5/16KW

Jaw Coupling Hub - Cplg Size: L276, Straight Jaw, 2.5000 in Bore, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #02056711
MFR #L276 2 1/2 5/8X5/16KW

Mfr description
L276-HUB-2-1/2-5/8X5/16KW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.50/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    2.5000 in
  • Bore Length
    3.1200 in
  • Coupling Diameter
    6.1800 in | 156.96 mm
  • Coupling Overall Length
    7.8200 in
  • Coupling Size
    L276
  • Coupling Size Code
    L276
  • Hub End Diameter
    5 in
  • Hub Length
    3.1200 in
  • Keyway Size
    0.6250 x 0.3125 in
  • Length Through Bore
    3.1200 in
  • Outside Diameter
    6.1800 in
  • Weight
    16.38 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Element Durometer
    80 A
  • Element Material
    NBR
  • Element Type
    Spider
  • Horsepower @ 100 RPM
    7.5 hp
  • Hub Material
    Cast Iron
  • Hub Style
    Finished Bore
  • Hub Type
    Bored to Size
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    1800 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Shaft Spacing
    1.5800 in
  • Torque Capacity
    12500 in
  • Torque Rating (in-lb)
    4716 in-lbs
  • Transmissible Torque
    4716 in-lbs
  • UPC_NO
    685144126047

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)