Motion
AL099 1/2 1/8X1/16KW

LOVEJOY INC
AL099 1/2 1/8X1/16KW

Jaw Coupling Hub - Cplg Size: AL099, Straight Jaw, 0.5000 in Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #02058036
MFR #AL099 1/2 1/8X1/16KW
Price$74.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL099 1/2 1/8X1/16KW

Jaw Coupling Hub - Cplg Size: AL099, Straight Jaw, 0.5000 in Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #02058036
MFR #AL099 1/2 1/8X1/16KW

Mfr description
AL099-HUB-1/2-1/8X1/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.05/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    0.5000 in
  • Bore Length
    1.0600 in
  • Coupling Diameter
    2.5400 in | 64.50 mm
  • Coupling Overall Length
    2.8100 in
  • Coupling Size
    AL099
  • Coupling Size Code
    AL099
  • Hub End Diameter
    2.06 in
  • Hub Length
    1.0600 in
  • Keyway Size
    0.1250 x 0.0625 in
  • Length Through Bore
    1.0300 in
  • Outside Diameter
    2.5300 in
  • Weight
    0.39 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum
  • Hub Style
    Finished Bore
  • Hub Type
    Bored to Size
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Torque Capacity
    792 in
  • UPC_NO
    685144178817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)