Motion
FRB 6.25/160

SKF
FRB 6.25/160

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02058706
MFR #FRB 6.25/160
Price$72.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 6.25/160

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02058706
MFR #FRB 6.25/160

Mfr description
FRB6.25/160 METRIC STAB RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.73/each

Specifications

Dimensions

  • Outside Diameter
    160 mm
  • Overall Width
    0.2500 in

Details

  • Compatible Bearing
    23218 CC/W33, 23218 CCK/W33
  • Compatible Housed Unit
    SNL 218, SNL 518-615
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577302472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)