Motion
K02013
Water Base Spray Paint - Alpine Green, 11 oz Container Size, Water, Gloss Finish, Acrylic Enamel, 1 h Dry Time
Mi Item #02064190
MFR #K02013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Base Spray Paint - Alpine Green, 11 oz Container Size, Water, Gloss Finish, Acrylic Enamel, 1 h Dry Time
Mi Item #02064190
MFR #K02013

Mfr description
2013K ALPINE GREEN
  • Fast-drying, high performance acrylic enamels that withstand temperatures up to 500°F
  • Exact matches to OEM standards
  • Oil- and gas-resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    11 oz

Details

  • Base Type
    Water
  • Color
    Alpine Green
  • Color Family
    Green
  • Dry Time
    1 h
  • Finish
    Gloss
  • Package Quantity
    6
  • Resin Type
    Acrylic Enamel
  • Volatile Organic Compound Content
    62.97 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)