Motion
Brakleen Brake Parts Cleaner 1gal

CRC INDUSTRIES
Brakleen Brake Parts Cleaner 1gal

CRC Brake Cleaner - 1 gal., Jug, Liquid, No
Mi Item #02064578
MFR #Brakleen Brake Parts Cleaner 1gal
Price$80.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Brakleen Brake Parts Cleaner 1gal

CRC Brake Cleaner - 1 gal., Jug, Liquid, No
Mi Item #02064578
MFR #Brakleen Brake Parts Cleaner 1gal

Mfr description
1003713 BRAKEPART CLEAN BTL1GAL
  • Evaporates Quickly
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$80.40/each

Specifications

Dimensions

  • Boiling Point
    250 °F
  • Container Size
    1 gal.
  • Container Size/Type
    1 Gallon Bottle
  • Freezing Point
    -8 °F
  • Net Weight
    1.00 gal.
  • Shelf Life
    10
  • Size
    1 gal.
  • Specific Gravity
    1.62
  • VOC Content
    0
  • Weight
    14.5 lbs

Details

  • Appearance
    Colorless Liquid
  • Application
    ABS, Disc, Drum, Brake Cylinders, Brake Drums, Brake Linings, Brake Shoes, Calipers, Clutch Discs, Disc Brake Pads and Discs
  • Automotive Fluid Type
    Brake Cleaner
  • Base Type
    Chlorinated
  • Chemical Type
    Solvent Based
  • Color
    Colorless
  • Concentration
    Ready-to-Use
  • Container Type
    Jug
  • Dielectric Strength
    37,500 V
  • Dilution Ratio
    Ready to Use
  • ECCN
    EAR99
  • Flammability
    Non-Flammable
  • Flash Point
    None
  • Form
    Liquid
  • KB Value
    95
  • Manufacturer Upc Number
    078254050904
  • Plastic Safe
    No
  • Propellant
    None
  • Residue
    No
  • Scent
    Irritating
  • Solvent Free
    No
  • Standards Met
    SNAP Approved
  • UPC_NO
    078254050904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)