Motion
BGV150
Manual Brass Female Gate Valve - 1-1/2 in, 200 psi
Mi Item #02067395
MFR #BGV150
Price$111.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Brass Female Gate Valve - 1-1/2 in, 200 psi
Mi Item #02067395
MFR #BGV150

Mfr description
BGV 150 1-1/2 VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.64/each

Specifications

Dimensions

  • Size
    1-1/2 in

Details

  • Bonnet Type
    Threaded Bonnet
  • Disc Type
    Solid Wedge Disc
  • End Connections
    FNPT
  • For Use With
    oil or gas, Non-shock cold water
  • Material
    Brass
  • Pressure Rating
    200 psi
  • Stem Type
    Non - Rising Stem
  • Type
    Gate Valve
  • WOG Rating
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)