Motion
25 UB BS

KOP-FLEX
25 UB BS

Jaw Coupling Block Set - 25 Cplg Size
Mi Item #02067535
MFR #25 UB BS
Price$2,285.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
25 UB BS

Jaw Coupling Block Set - 25 Cplg Size
Mi Item #02067535
MFR #25 UB BS

Mfr description
25 UB BS
  • Non-Lubricated design for toughest industrial applications. Provides torsional damping to reduce torsional vibration and cushion shock loads. Redundant fail safe design with interlocking parts. Easy to assemble and operate in hot, wet, gritty tough environment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,285.23/each

Specifications

Dimensions

  • Coupling Size
    25
  • Coupling Size Code
    25
  • Weight
    1.36 lb

Details

  • Component Type
    Bolt Set
  • Coupling Type
    Elastomeric Coupling
  • Lubrication
    Unlubricated
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    25 UB BS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384638387
  • Material
    Urethane
  • Model
    Max-C
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Block Set
  • Series
    UBBS
  • Style
    UB
  • UPC_NO
    662384638387
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)