Motion
150RU51 OO771 R3

TIMKEN
150RU51 OO771 R3

Cylindrical Roller Bearing - Straight, 150 mm ID, 235 mm OD, 1.4961 in Width, R3 Internal Clearance
MI ITEM #02069407
MFR #150RU51 OO771 R3
Price$6,127.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
150RU51 OO771 R3

Cylindrical Roller Bearing - Straight, 150 mm ID, 235 mm OD, 1.4961 in Width, R3 Internal Clearance
MI ITEM #02069407
MFR #150RU51 OO771 R3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,127.21/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Inner Ring Width
    38 mm
  • Outer Ring Width
    38 mm
  • Outside Diameter  
    235 mm
  • Overall Width  
    1.4961 in
  • Precision Rating
    Not Rated
  • Weight
    13.5 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    R3
  • Maximum RPM (Grease)
    1600 rpm
  • Maximum RPM (Oil)
    1900 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    RU
  • UPC_NO
    087796021013

Overview

Mfr description
150 RU 51 00771 R3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text