Motion
900729-28
900729-28 SUPPORT CLAMP
MI ITEM #02074246
MFR #900729-28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
900729-28 SUPPORT CLAMP
MI ITEM #02074246
MFR #900729-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
900729-28 SUPPORT CLAMP
  • This clamp prevents damage, exposure, and chafing.
  • The lining will withstand high ambient temperatures.
  • Vinyl coated.
  • These lightweight clamps are designed to support hose where long runs are necessary.
  • Furnishes a cleaner installation.

Specifications

  • Clamp Type
    Hose Clamp
  • Material
    Carbon steel
  • Finish Coating
    Zinc
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Maximum Diameter
    1.812 in
  • Width
    1.000 in
  • Height
    2.750 in
  • Size
    -20 Tubing
  • Features & Benefits
    • This clamp prevents damage, exposure, and chafing. • The lining will withstand high ambient temperatures. • Vinyl coated. • These lightweight clamps are designed to support hose where long runs are necessary. • Furnishes a cleaner installation.
  • Weight
    2.01 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text