Motion
N1928K.M1.SP

FAG (SCHAEFFLER)
N1928K.M1.SP

Cylindrical Roller Bearing - Straight, 140 mm ID, 190 mm OD, 24 mm Width, C0 Internal Clearance
Mi Item #02076848
MFR #N1928K.M1.SP
Price$2,298.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
N1928K.M1.SP

Cylindrical Roller Bearing - Straight, 140 mm ID, 190 mm OD, 24 mm Width, C0 Internal Clearance
Mi Item #02076848
MFR #N1928K.M1.SP

Mfr description
N1928-K-M1-SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,298.38/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C0
  • Max Rpm
    4800 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NN30
  • UPC_NO
    4012801224956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)