Specifications
Dimensions
- Accumulator Weight41
- Fluid PortSAE 16 (1-5/16–12 UN)
- Overall Height0
- Shell Diameter4-3/4"
Details
- Accumulator Capacity1 GAL
- Country CertificationUSA
- Maximum Operating Pressure3000
- Mounting PositionVertical
- RepairableRepairable
- Seal MaterialNBR
- Shell MaterialCarbon Steel
- Standards MetINDUSTRIAL STANDARD
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)