Motion
P181052
P18 1052 FILTER
Mi Item #02077836
MFR #P181052
Price$35.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P18 1052 FILTER
Mi Item #02077836
MFR #P181052

Mfr description
P18 1052 FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.88/each

Specifications

Dimensions

  • Outside Diameter
    133.60 mm
  • Overall Length
    11.0000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)