Motion
SBE20HB25SM11
Low Carbon Steel Material, 2.0000 in Pipe Size
Mi Item #02081246
MFR #SBE20HB25SM11
Price$188.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Carbon Steel Material, 2.0000 in Pipe Size
Mi Item #02081246
MFR #SBE20HB25SM11

Mfr description
SBE20HB25SM11 SPLIT BARB ELL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.86/each

Specifications

Dimensions

  • Pipe Size
    2.0000 in

Details

  • Material
    Low Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)