Motion
CRBC4010UUC1
CRBC4010UUC1
Mi Item #02081364
MFR #CRBC4010UUC1
Price$643.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBC4010UUC1
Mi Item #02081364
MFR #CRBC4010UUC1

Mfr description
CRBC 4010 UUC1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$643.97/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    65 mm
  • Overall Width
    10 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    0.33 lbs

Details

  • Closure Type
    Sealed
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557017773
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    4280 N
  • Radial Static Load Capacity
    5140 N
  • Series
    CRBC
  • UPC_NO
    4549557017773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)