Motion
24090
Cut-off Wheel - Type 1/41, 20.0000 in Wheel Dia., 0.1875 in Wheel Thickness, 1.0000 in Center Hole Diameter, 24 Grit, Coarse Grade, 3000 rpm
Mi Item #02085488
MFR #24090
Price$74.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1/41, 20.0000 in Wheel Dia., 0.1875 in Wheel Thickness, 1.0000 in Center Hole Diameter, 24 Grit, Coarse Grade, 3000 rpm
Mi Item #02085488
MFR #24090

Mfr description
24090 20X3/16X1 A24R REIN C/O WH
  • General-purpose
  • Provides consistent performance with long life
  • Arbor hole: 1”
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.79/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Blade Diameter
    20.0000 in
  • Blade Thickness
    0.1875 in
  • Center Hole Diameter  
    1.0000 in
  • Height
    0.1875 in
  • Hole Size
    1.0000 in
  • Length
    20.0000 in, 508 mm
  • Overall Thickness
    0.1875 in
  • Wheel Diameter  
    20.0000 in
  • Wheel Thickness  
    0.1875 in
  • Width
    0.1875 in

Details

  • Application
    Ferrous metals (iron, angle iron, etc.), steel
  • Arbor Type
    Type 1 / Type 41
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Resin
  • Description Keyword
    Stationary Saw Wheel
  • For Use With
    Stationary Saws
  • Grade
    Coarse
  • Grit Number
    24
  • Includes
    (5) Wheels
  • Machine Compatibility
    Stationary Saw
  • Material
    Aluminum Oxide
  • Material Cut
    Ferrous metals (iron, angle iron, etc.), steel
  • Max Rpm
    3000 rpm
  • Recommended Use
    steel | angle iron | etc.)
  • Reinforcement Type
    Reinforced
  • Set Contents
    5 Wheels
  • Specification
    A24R
  • Substrate
    Ferrous metals (iron, angle iron, etc.), steel
  • Wheel Hardness
    R
  • Wheel Type
    Type 1/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)