Motion
20H51

TIMKEN
20H51

Cylindrical Roller Bearing - Straight, 320 mm ID, 580 mm OD, 7.5000 in Width, R3 Internal Clearance
Mi Item #02092353
MFR #20H51
Price$44,257.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
20H51

Cylindrical Roller Bearing - Straight, 320 mm ID, 580 mm OD, 7.5000 in Width, R3 Internal Clearance
Mi Item #02092353
MFR #20H51

Mfr description
320 RU 92 AC-111-2R3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44,257.13/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    580 mm
  • Overall Width  
    7.5000 in
  • Precision Rating
    Not Rated
  • Weight
    525.75 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    R3
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    RU
  • UPC_NO
    087796021822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)