Motion
L110 42MMH7 12X3.3MMKW

LOVEJOY INC
L110 42MMH7 12X3.3MMKW

Jaw Coupling Hub - Cplg Size: L110, Straight Jaw, 42 mm Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #02092536
MFR #L110 42MMH7 12X3.3MMKW
Price$97.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L110 42MMH7 12X3.3MMKW

Jaw Coupling Hub - Cplg Size: L110, Straight Jaw, 42 mm Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #02092536
MFR #L110 42MMH7 12X3.3MMKW

Mfr description
L110-HUB-42MMH7-12X3.3MMKW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.90/each

Specifications

Dimensions

  • Bore Diameter
    42 mm
  • Bore Length
    1.6800 in
  • Coupling Diameter
    3.3200 in | 84.32 mm
  • Coupling Overall Length
    4.2200 in
  • Coupling Size
    L110
  • Coupling Size Code
    L110
  • Hub End Diameter
    3.32 in
  • Hub Length
    1.6800 in
  • Keyway Size
    0.4724 x 0.1299 in
  • Length Through Bore
    1.6800 in
  • Outside Diameter
    3.3200 in
  • Weight
    2.28 lbs

Details

  • Bore Tolerance Standard
    ISO 286-2 H7
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Iron
  • Hub Style
    Finished Bore
  • Hub Type
    L-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    2268 in
  • UPC_NO
    685144413369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)