Motion
81132-TV
Cylindrical Roller Bearing - Straight, 160 mm ID, 200 mm OD, 31 mm Width, C0 Internal Clearance
Mi Item #02093108
MFR #81132-TV
Price$3,756.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 160 mm ID, 200 mm OD, 31 mm Width, C0 Internal Clearance
Mi Item #02093108
MFR #81132-TV

Mfr description
81132-TV THRUST ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,756.26/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    31 mm
  • Precision Rating
    Not Rated
  • Weight
    6.23 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Plastic
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    1610 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    811
  • UPC_NO
    4012802030891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)