Motion
P554071
P554071 FILTER
Mi Item #02093926
MFR #P554071
Price$30.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P554071 FILTER
Mi Item #02093926
MFR #P554071

Mfr description
P554071 FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.46/each

Specifications

Dimensions

  • Outside Diameter
    93 mm
  • Overall Length
    107 mm
  • Thread Size
    11/16 to 16 UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)