Motion
NJ319G1C3

NTN
NJ319G1C3

Cylindrical Roller Bearing - Straight, 95 mm ID, 200 mm OD, 45 mm Width, C3 Internal Clearance
MI ITEM #02094272
MFR #NJ319G1C3
List Price$2,549.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ319G1C3

Cylindrical Roller Bearing - Straight, 95 mm ID, 200 mm OD, 45 mm Width, C3 Internal Clearance
MI ITEM #02094272
MFR #NJ319G1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,549.75/each for your price

Overview

Mfr description
NJ319G1C3 CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    C3
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Operating Temperature Range
    -40 to 250 °F
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    ISO Class 0
  • Max Rpm
    4000 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    High Strength Machined Brass Rivetless w/ square holes
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    2.500 mm
  • Series
    NJ
  • Weight
    14.925 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359123937
  • UPC_NO
    4547359123937
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text