Motion
92246378
BladeRunner® 9224-6378 V-Belt - HA Section, 0.5000 in Top Width, 103.250 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #02098982
MFR #92246378
List Price$99.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 9224-6378 V-Belt - HA Section, 0.5000 in Top Width, 103.250 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #02098982
MFR #92246378

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.61/each for your price

Overview

Mfr description
6378 SPECIAL APPL BELT 9224-6378
  • Aramid cord construction is utilized in many cases, providing longer service life during frequent and service shock loads
  • Built to withstand the rigorous start and stop operation of lawn and garden equipment
  • Meets or exceeds the performance of each specific application
  • Exact OEM fit and construction means more value and longer life
  • Reduces costly downtime and labor associated with replacing a belt
  • Smooth operation during frequent and severe shock loads
  • Superior performance over fractional horsepower belts on recommended applications

Specifications

  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Belt Type
    V-Belt
  • Top Width
    0.5000 in
  • Outside Length
    103.250 in
  • Number Of Strands
    1
  • Series
    Blade Runner
  • Section Size
    HA
  • Belt Category
    Classical Section Wrapped V-Belt
  • Construction
    Wrapped
  • Angle
    40 °
  • Manufacturer Catalog Number
    9224-6378
  • Additional Details
    Gates BladeRunner belts are engineered to exactly match the composition, construction and fit of the original belts on the most common lawn and garden equipment. With appealing prices, superior durability, and a wide range of SKUs, you'll find OEM-quality lawn & garden belts for top brand names, including MTD, Murray, AYP, Bobcat, Homelite, Simplicity, Snapper, Toro and Exmark.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text