Motion
RRS190 BSE=3 1/2

LOVEJOY INC
RRS190 BSE=3 1/2

Jaw Coupling Hub - Cplg Size: RRS190, Straight Jaw, RSB, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #02099580
MFR #RRS190 BSE=3 1/2
Price$521.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS190 BSE=3 1/2

Jaw Coupling Hub - Cplg Size: RRS190, Straight Jaw, RSB, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #02099580
MFR #RRS190 BSE=3 1/2

Mfr description
RRS190-SPCR ASSY-BSE=3-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$521.19/each

Specifications

Dimensions

  • Coupling Diameter
    4.5000 in | 114.29 mm
  • Coupling Overall Length
    10.8800 in, 7.3800 in, 8.8800 in
  • Coupling Size
    RRS190
  • Coupling Size Code
    RRS190
  • Hub End Diameter
    4 in
  • Length Through Bore
    1.9400 in
  • Outside Diameter
    4.5000 in
  • Weight
    8.46 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRS
  • Shaft Spacing
    3.5000 in
  • Torque Capacity
    1728 in
  • Torque Rating (in-lb)
    1728 in-lbs
  • Transmissible Torque
    1728 in-lbs
  • UPC_NO
    685144126764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)