Motion
MR5205TV

LINK-BELT
MR5205TV

OR&RA Cylindrical Roller Bearing, single row - 25 mm ID, 52 mm OD, 0.8126 in Width
Mi Item #02102434
MFR #MR5205TV
Price$673.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR5205TV

OR&RA Cylindrical Roller Bearing, single row - 25 mm ID, 52 mm OD, 0.8126 in Width
Mi Item #02102434
MFR #MR5205TV

Mfr description
MR5205TV BEARING MR5205TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$673.52/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8126 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)