Motion
NJ2311-E-XL-TVP2-C4

FAG (SCHAEFFLER)
NJ2311-E-XL-TVP2-C4

Straight, 55 mm ID, 120 mm OD, 43 mm Width
Mi Item #02104248
MFR #NJ2311-E-XL-TVP2-C4
Price$653.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2311-E-XL-TVP2-C4

Straight, 55 mm ID, 120 mm OD, 43 mm Width
Mi Item #02104248
MFR #NJ2311-E-XL-TVP2-C4

Mfr description
NJ2311-E-XL-TVP2-C4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$653.62/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    43 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)