Motion
NU306-E-M1
Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 19 mm Width, C0 Internal Clearance
Mi Item #02104294
MFR #NU306-E-M1
Price$429.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 19 mm Width, C0 Internal Clearance
Mi Item #02104294
MFR #NU306-E-M1

Mfr description
NU306-E-XL-M1
  • Single row cylindrical roller bearings with cage are units comprising solid inner and outer rings together with cylindrical roller and cage assemblies
  • The outer rings have rigid ribs on both sides or are without ribs, the inner rings have one or two rigid ribs or are designed without ribs
  • The cage prevents the cylindrical rollers coming into contact with each other during rolling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.15/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    Not Rated
  • Weight
    0.89 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    Non-Locating
  • Max Rpm
    12400 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NU3
  • UPC_NO
    4012801398992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)